Motion
82294638

Made in USA
82294638

3/8" Screw, 300 Stainless Steel Standard Flat Washer 0.405" ID x 0.812" OD, 0.051" Thick, Passivated Finish, Military Spec
MI ITEM #11707196
MFR #82294638
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294638

3/8" Screw, 300 Stainless Steel Standard Flat Washer 0.405" ID x 0.812" OD, 0.051" Thick, Passivated Finish, Military Spec
MI ITEM #11707196
MFR #82294638

Mfr description
82294638 82294638 .413ID .051THK(50PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Inside Diameter
    0.4050 in
  • Inside Diameter Range
    ~0.4130 in
  • Maximum Thickness
    0.0800 in
  • Outside Diameter
    0.8120 in
  • Outside Diameter Range
    0.8050 in~
  • Screw Size
    3/8
  • Thickness
    0.0510 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.015 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)