Motion
82294661

Made in USA
82294661

7/16" Screw, 300 Stainless Steel Standard Flat Washer 1/2" ID x 1-1/4" OD, 0.064" Thick, Plain Finish, Military Spec
Mi Item #11707199
MFR #82294661
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294661

7/16" Screw, 300 Stainless Steel Standard Flat Washer 1/2" ID x 1-1/4" OD, 0.064" Thick, Plain Finish, Military Spec
Mi Item #11707199
MFR #82294661

Mfr description
82294661 82294661 .507ID .064THK(25PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Inside Diameter Range
    ~0.5070 in
  • Maximum Thickness
    0.1040 in
  • Outside Diameter
    1.2500 in
  • Outside Diameter Range
    1.2430 in~
  • Screw Size
    7/16
  • Thickness
    0.0640 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)