Motion
82294679

Made in USA
82294679

1/2" Screw, 300 Stainless Steel Standard Flat Washer 0.531" ID x 1.062" OD, 0.074" Thick, Plain Finish, Military Spec
MI ITEM #11707200
MFR #82294679
Price$44.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294679

1/2" Screw, 300 Stainless Steel Standard Flat Washer 0.531" ID x 1.062" OD, 0.074" Thick, Plain Finish, Military Spec
MI ITEM #11707200
MFR #82294679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.20/each

Specifications

Dimensions

  • Inside Diameter
    0.5310 in
  • Inside Diameter Range
    ~0.5380 in
  • Maximum Thickness
    0.1210 in
  • Outside Diameter
    1.0620 in
  • Outside Diameter Range
    1.0550 in~
  • Screw Size
    1/2
  • Thickness
    0.0740 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard

Overview

Mfr description
82294679 82294679 .538ID .074THK(25PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought