Motion
82294687

Made in USA
82294687

1/2" Screw, 300 Stainless Steel Standard Flat Washer 0.562" ID x 1-3/8" OD, 0.086" Thick, Plain Finish, Military Spec
MI ITEM #11707201
MFR #82294687
Price$62.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294687

1/2" Screw, 300 Stainless Steel Standard Flat Washer 0.562" ID x 1-3/8" OD, 0.086" Thick, Plain Finish, Military Spec
MI ITEM #11707201
MFR #82294687

Mfr description
82294687 82294687 .569ID .086THK(20PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.50/each

Specifications

Dimensions

  • Inside Diameter
    0.5620 in
  • Inside Diameter Range
    ~0.5690 in
  • Maximum Thickness
    0.1320 in
  • Outside Diameter
    1.3750 in
  • Outside Diameter Range
    1.3670 in~
  • Screw Size
    1/2
  • Thickness
    0.0860 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.005 to 0.015 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)