Motion
82294703

Made in USA
82294703

5/8" Screw, 300 Stainless Steel Standard Flat Washer 0.688" ID x 1-3/4" OD, 0.108" Thick, Passivated Finish, Military Spec
Mi Item #11707203
MFR #82294703
Price$46.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294703

5/8" Screw, 300 Stainless Steel Standard Flat Washer 0.688" ID x 1-3/4" OD, 0.108" Thick, Passivated Finish, Military Spec
Mi Item #11707203
MFR #82294703

Mfr description
82294703 82294703 .710ID .108THK(10PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.95/each

Specifications

Dimensions

  • Inside Diameter
    0.6880 in
  • Inside Diameter Range
    ~0.7100 in
  • Maximum Thickness
    0.1600 in
  • Outside Diameter
    1.7500 in
  • Outside Diameter Range
    1.7430 in~
  • Screw Size
    5/8
  • Thickness
    0.1080 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.007 to 0.030 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)