Motion
82294729

Made in USA
82294729

3/4" Screw, 300 Stainless Steel Standard Flat Washer 0.812" ID x 2" OD, 0.122" Thick, Plain Finish, Military Spec
Mi Item #11707205
MFR #82294729
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294729

3/4" Screw, 300 Stainless Steel Standard Flat Washer 0.812" ID x 2" OD, 0.122" Thick, Plain Finish, Military Spec
Mi Item #11707205
MFR #82294729

Mfr description
82294729 82294729 .834ID .122THK(5PK) MS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Inside Diameter
    0.8120 in
  • Inside Diameter Range
    ~0.8340 in
  • Maximum Thickness
    0.1770 in
  • Outside Diameter
    2.0000 in
  • Outside Diameter Range
    1.9930 in~
  • Screw Size
    3/4
  • Thickness
    0.1220 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Plain
  • Inside Diameter Tolerance
    -0.007 to 0.030 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)