Motion
82294745

Made in USA
82294745

7/8" Screw, 300 Stainless Steel Standard Flat Washer 0.938" ID x 2-1/4" OD, 0.136" Thick, Passivated Finish, Military Spec
Mi Item #11707208
MFR #82294745
Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294745

7/8" Screw, 300 Stainless Steel Standard Flat Washer 0.938" ID x 2-1/4" OD, 0.136" Thick, Passivated Finish, Military Spec
Mi Item #11707208
MFR #82294745

Mfr description
82294745 82294745 .960ID .136THK(1PK) MS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.83/each

Specifications

Dimensions

  • Inside Diameter
    0.9380 in
  • Inside Diameter Range
    ~0.9600 in
  • Maximum Thickness
    0.1920 in
  • Outside Diameter
    2.2500 in
  • Outside Diameter Range
    2.2430 in~
  • Screw Size
    7/8
  • Thickness
    0.1360 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.007 to 0.030 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)