Motion
82294752

Made in USA
82294752

1" Screw, 300 Stainless Steel Standard Flat Washer 1.062" ID x 2" OD, 0.108" Thick, Passivated Finish, Military Spec
MI ITEM #11707209
MFR #82294752
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294752

1" Screw, 300 Stainless Steel Standard Flat Washer 1.062" ID x 2" OD, 0.108" Thick, Passivated Finish, Military Spec
MI ITEM #11707209
MFR #82294752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.65/each

Specifications

Dimensions

  • Inside Diameter
    1.0620 in
  • Inside Diameter Range
    ~1.0840 in
  • Maximum Thickness
    0.1600 in
  • Outside Diameter
    2.0000 in
  • Outside Diameter Range
    1.9930 in~
  • Screw Size
    1
  • Thickness
    0.1080 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.007 to 0.030 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard

Overview

Mfr description
82294752 82294752 1.084ID .108THK(1PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought