Motion
82294760

Made in USA
82294760

1" Screw, 300 Stainless Steel Standard Flat Washer 1.062" ID x 2-1/2" OD, 0.136" Thick, Passivated Finish, Military Spec
Mi Item #11707210
MFR #82294760
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82294760

1" Screw, 300 Stainless Steel Standard Flat Washer 1.062" ID x 2-1/2" OD, 0.136" Thick, Passivated Finish, Military Spec
Mi Item #11707210
MFR #82294760

Mfr description
82294760 82294760 1.084ID .136THK(1PK) M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Inside Diameter
    1.0620 in
  • Inside Diameter Range
    ~1.0840 in
  • Maximum Thickness
    0.1920 in
  • Outside Diameter
    2.5000 in
  • Outside Diameter Range
    2.4930 in~
  • Screw Size
    1
  • Thickness
    0.1360 in

Details

  • Fastener Standard
    MS15795
  • Finish Coating
    Passivated
  • Inside Diameter Tolerance
    -0.007 to 0.030 in
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter Tolerance
    -0.007 to 0.030 in
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)