Motion
82332669

Made in USA
82332669

5/16-18 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
Mi Item #11707212
MFR #82332669
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82332669

5/16-18 UNC, 3" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1/2" Hex
Mi Item #11707212
MFR #82332669

Mfr description
82332669 82332669 5/16-18 X 3" 18-8 SS M
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    3 in
  • Thread Size
    5/16-18 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-344D
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)