Motion
82332685

Made in USA
82332685

3/8-16 UNC, 3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11707214
MFR #82332685
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82332685

3/8-16 UNC, 3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 9/16" Hex
MI ITEM #11707214
MFR #82332685

Mfr description
82332685 82332685 3/8-16 X 3/4" 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    3/4 in
  • Thread Size
    3/8-16 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-358D
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)