Motion
82332966

Made in USA
82332966

3/4-10 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11707239
MFR #82332966
Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82332966

3/4-10 UNC, 2-1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11707239
MFR #82332966

Mfr description
82332966 82332966 3/4-10 X 2-1/2 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.90/each

Specifications

Dimensions

  • Hex Size
    1-1/8 in
  • Length
    2-1/2 in
  • Thread Size
    3/4-10 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    MS 35307-489D
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)