Motion
82333006

Made in USA
82333006

1/4-28 UNF, 3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 7/16" Hex
MI ITEM #11707243
MFR #82333006
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82333006

1/4-28 UNF, 3/4" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 7/16" Hex
MI ITEM #11707243
MFR #82333006

Mfr description
82333006 82333006 1/4-28NF X 3/4" 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    3/4 in
  • Thread Size
    1/4-28 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    MS 35308-306D
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)