Motion
82333774

Made in USA
82333774

1/2-20 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
Mi Item #11707263
MFR #82333774
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82333774

1/2-20 UNF, 1-1/2" Length Under Head Hex Head Cap Screw;Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
Mi Item #11707263
MFR #82333774

Mfr description
82333774 82333774 1/2-20NFX1-1/2" 18-8SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Length
    1-1/2 in
  • Thread Size
    1/2-20 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    MS 35308-413D
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)