Motion
82428848

Made in USA
82428848

12" x 12" x 1/16" Orange-Red Silicone Sheet Adhesive Backing, 35 to 45 Shore A, 650 psi Tensile Strength, -60 to 600°F
Mi Item #11707272
MFR #82428848
Price$177.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82428848

12" x 12" x 1/16" Orange-Red Silicone Sheet Adhesive Backing, 35 to 45 Shore A, 650 psi Tensile Strength, -60 to 600°F
Mi Item #11707272
MFR #82428848

Mfr description
82428848 82428848 1/16"X12"X12" 40D HI T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.15/each

Specifications

Dimensions

  • Length
    12 in
  • Tensile Strength
    650
  • Thickness
    1/16 in
  • Width
    12 in

Details

  • Backing Type
    Adhesive
  • Color
    Orange-Red
  • Durometer Shore A
    35 - 45
  • Material
    Silicone
  • Maximum Temperature
    600.000 °F
  • Minimum Temperature
    -60.000 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)