Motion
82730334

Made in USA
82730334

150' Long Reel Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 212 psi, All Season, Beige
Mi Item #11707310
MFR #82730334
Price$155.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82730334

150' Long Reel Hose - 5/8" Diam, 3/4" GHT, Rubber/Vinyl, 212 psi, All Season, Beige
Mi Item #11707310
MFR #82730334

Mfr description
82730334 82730334 5/8"X150' 4PLY RBR/VYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.48/each

Specifications

Dimensions

  • Hose Diameter
    5/8 in
  • Length
    150 ft
  • Thread Size
    3/4 NH

Details

  • All Seasons
    Yes
  • Color
    Beige
  • Material
    Rubber/Vinyl
  • Self-Coiling
    No
  • Type
    Reel
  • Working Pressure
    212 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)