Motion
83751727

Made in USA
83751727

74 Lb Load Limit, 1/4" Thread Diam, 2-1/4" Take Up, Malleable Iron Eye & Eye Turnbuckle-2-5/16" Body Length, 11/64" Neck Length, 5-1/2" Closed Length
Mi Item #11707561
MFR #83751727
Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751727

74 Lb Load Limit, 1/4" Thread Diam, 2-1/4" Take Up, Malleable Iron Eye & Eye Turnbuckle-2-5/16" Body Length, 11/64" Neck Length, 5-1/2" Closed Length
Mi Item #11707561
MFR #83751727

Mfr description
83751727 83751727 1/4-20 4 EYE & EYE TUR
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Malleable iron is a strong, relatively flexible iron-carbon alloy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.68/each

Specifications

Dimensions

  • Body Length
    2-5/16 in
  • Closed Length
    5-1/2 in
  • Neck Length
    11/64 in
  • Open Length
    7-5/8 in
  • Take Up Length
    2-1/4 in
  • Thread Diameter
    1/4 in
  • Thread Size
    1/4-20 in

Details

  • Body Finish/Coating
    Zinc-Plated
  • Body Material
    Malleable Iron
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    74 lb
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)