Motion
83751735

Made in USA
83751735

96 Lb Load Limit, 5/16" Thread Diam, 2-9/16" Take Up, Malleable Iron Eye & Eye Turnbuckle-3-7/16" Body Length, 7/32" Neck Length, 6-3/4" Closed Length
Mi Item #11707562
MFR #83751735
Price$19.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751735

96 Lb Load Limit, 5/16" Thread Diam, 2-9/16" Take Up, Malleable Iron Eye & Eye Turnbuckle-3-7/16" Body Length, 7/32" Neck Length, 6-3/4" Closed Length
Mi Item #11707562
MFR #83751735

Mfr description
83751735 83751735 5/16-18 5 EYE & EYE TU
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Malleable iron is a strong, relatively flexible iron-carbon alloy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.08/each

Specifications

Dimensions

  • Body Length
    3-7/16 in
  • Closed Length
    6-3/4 in
  • Neck Length
    7/32 in
  • Open Length
    9-1/4 in
  • Take Up Length
    2-9/16 in
  • Thread Diameter
    5/16 in
  • Thread Size
    5/16-18 in

Details

  • Body Finish/Coating
    Zinc-Plated
  • Body Material
    Malleable Iron
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    96 lb
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)