Motion
83751925

Made in USA
83751925

52 Lb Load Limit, #12 Thread Diam, 1-13/16" Take Up, Aluminum Eye & Eye Turnbuckle-2-9/16" Body Length, 3/16" Neck Length, 4-1/2" Closed Length
Mi Item #11707570
MFR #83751925
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751925

52 Lb Load Limit, #12 Thread Diam, 1-13/16" Take Up, Aluminum Eye & Eye Turnbuckle-2-9/16" Body Length, 3/16" Neck Length, 4-1/2" Closed Length
Mi Item #11707570
MFR #83751925

Mfr description
83751925 83751925 12-24 3 EYE & EYE ALUM
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Eye and eye types have a closed loop connector on each end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Body Length
    2-9/16 in
  • Closed Length
    4-1/2 in
  • Neck Length
    3/16 in
  • Open Length
    6-3/8 in
  • Take Up Length
    1-13/16 in
  • Thread Diameter
    #12 in
  • Thread Size
    #12-24 in

Details

  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    52 lb
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)