Motion
83751933

Made in USA
83751933

74 Lb Load Limit, 1/4" Thread Diam, 2-1/4" Take Up, Aluminum Eye & Eye Turnbuckle-2-5/16" Body Length, 11/64" Neck Length, 5-1/2" Closed Length
Mi Item #11707571
MFR #83751933
Price$6.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751933

74 Lb Load Limit, 1/4" Thread Diam, 2-1/4" Take Up, Aluminum Eye & Eye Turnbuckle-2-5/16" Body Length, 11/64" Neck Length, 5-1/2" Closed Length
Mi Item #11707571
MFR #83751933

Mfr description
83751933 83751933 1/4-20 4 EYE & EYE ALU
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Eye and eye types have a closed loop connector on each end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.55/each

Specifications

Dimensions

  • Body Length
    2-5/16 in
  • Closed Length
    5-1/2 in
  • Neck Length
    11/64 in
  • Open Length
    7-5/8 in
  • Take Up Length
    2-1/4 in
  • Thread Diameter
    1/4 in
  • Thread Size
    1/4-20 in

Details

  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    74 lb
  • Type
    Eye & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)