Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751941

96 Lb Load Limit, 5/16" Thread Diam, 2-9/16" Take Up, Aluminum Eye & Eye Turnbuckle-3-7/16" Body Length, 7/32" Neck Length, 6-3/4" Closed Length
MI ITEM #11707572
MFR #83751941

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
83751941 83751941 5/16-18 5 EYE & EYE AL
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Eye and eye types have a closed loop connector on each end
  • They are ideal when the connected cable has a movable anchor point
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18 in
  • Closed Length
    6-3/4 in
  • Open Length
    9-1/4 in
  • Load Capacity
    96 lb
  • Body Length
    3-7/16 in
  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Neck Length
    7/32 in
  • Take Up Length
    2-9/16 in
  • Thread Diameter
    5/16 in
  • Type
    Eye & Eye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought