Motion
83751982

Made in USA
83751982

38 (Eye) & 44 (Hook) Lb Load Limit, #10 Thread Diam, 1-1/2" Take Up, Aluminum Hook & Eye Turnbuckle-2-5/16" Body Length, 13/64" Neck Length, 4" Closed Length
Mi Item #11707576
MFR #83751982
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751982

38 (Eye) & 44 (Hook) Lb Load Limit, #10 Thread Diam, 1-1/2" Take Up, Aluminum Hook & Eye Turnbuckle-2-5/16" Body Length, 13/64" Neck Length, 4" Closed Length
Mi Item #11707576
MFR #83751982

Mfr description
83751982 83751982 10-24 12 HOOK & EYE AL
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and eye types have an open hook on one end and a closed loop on the other
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Body Length
    2-5/16 in
  • Closed Length
    4 in
  • Neck Length
    13/64 in
  • Open Length
    5-5/8 in
  • Take Up Length
    1-1/2 in
  • Thread Diameter
    #10 in
  • Thread Size
    #10-24 in

Details

  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    38, 44 lb
  • Type
    Hook & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)