Motion
83751990

Made in USA
83751990

52 (Eye) & 52 (Hook) Lb Load Limit, #12 Thread Diam, 1-13/16" Take Up, Aluminum Hook & Eye Turnbuckle-2-9/16" Body Length, 3/16" Neck Length, 4-1/2" Closed Length
Mi Item #11707577
MFR #83751990
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83751990

52 (Eye) & 52 (Hook) Lb Load Limit, #12 Thread Diam, 1-13/16" Take Up, Aluminum Hook & Eye Turnbuckle-2-9/16" Body Length, 3/16" Neck Length, 4-1/2" Closed Length
Mi Item #11707577
MFR #83751990

Mfr description
83751990 83751990 12-24 13 HOOK & EYE AL
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and eye types have an open hook on one end and a closed loop on the other
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Body Length
    2-9/16 in
  • Closed Length
    4-1/2 in
  • Neck Length
    3/16 in
  • Open Length
    6-3/8 in
  • Take Up Length
    1-13/16 in
  • Thread Diameter
    #12 in
  • Thread Size
    #12-24 in

Details

  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    52, 52 lb
  • Type
    Hook & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)