Motion
83752014

Made in USA
83752014

112 (Hook) & 96 (Eye) Lb Load Limit, 5/16" Thread Diam, 2-9/16" Take Up, Aluminum Hook & Eye Turnbuckle-3-7/16" Body Length, 7/32" Neck Length, 6-3/4" Closed Length
Mi Item #11707579
MFR #83752014
Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83752014

112 (Hook) & 96 (Eye) Lb Load Limit, 5/16" Thread Diam, 2-9/16" Take Up, Aluminum Hook & Eye Turnbuckle-3-7/16" Body Length, 7/32" Neck Length, 6-3/4" Closed Length
Mi Item #11707579
MFR #83752014

Mfr description
83752014 83752014 5/16-18 15 HOOK & EYE
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and eye types have an open hook on one end and a closed loop on the other
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.30/each

Specifications

Dimensions

  • Body Length
    3-7/16 in
  • Closed Length
    6-3/4 in
  • Neck Length
    7/32 in
  • Open Length
    9-1/4 in
  • Take Up Length
    2-9/16 in
  • Thread Diameter
    5/16 in
  • Thread Size
    5/16-18 in

Details

  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    112, 96 lb
  • Type
    Hook & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)