Motion
83752022

Made in USA
83752022

144 (Eye) & 174 (Hook) Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Hook & Eye Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
Mi Item #11707580
MFR #83752022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83752022

144 (Eye) & 174 (Hook) Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Hook & Eye Turnbuckle-3-7/8" Body Length, 1/4" Neck Length, 7-1/2" Closed Length
Mi Item #11707580
MFR #83752022

Mfr description
83752022 83752022 3/8-16 16 HOOK & EYE A
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and eye types have an open hook on one end and a closed loop on the other
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    3-7/8 in
  • Closed Length
    7-1/2 in
  • Neck Length
    1/4 in
  • Open Length
    10-1/2 in
  • Take Up Length
    2-7/8 in
  • Thread Diameter
    3/8 in
  • Thread Size
    3/8-16 in

Details

  • Body Material
    Aluminum
  • Eye Type
    Round
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    144, 174 lb
  • Type
    Hook & Eye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)