Motion
84002310

Made in USA
84002310

174 Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Hook & Hook Turnbuckle-6-7/8" Body Length, 1/4" Neck Length, 11-3/8" Closed Length
Mi Item #11707652
MFR #84002310
Price$25.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
84002310

174 Lb Load Limit, 3/8" Thread Diam, 2-7/8" Take Up, Aluminum Hook & Hook Turnbuckle-6-7/8" Body Length, 1/4" Neck Length, 11-3/8" Closed Length
Mi Item #11707652
MFR #84002310

Mfr description
84002310 84002310 3/8-16 27 HOOK & HOOK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Hook and hook types have an open hook connector on both ends for easy attachment and release
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.03/each

Specifications

Dimensions

  • Body Length
    6-7/8 in
  • Closed Length
    11-3/8 in
  • Neck Length
    1/4 in
  • Open Length
    17-3/8 in
  • Take Up Length
    2-7/8 in
  • Thread Diameter
    3/8 in
  • Thread Size
    3/8-16 in

Details

  • Body Material
    Aluminum
  • Fittings Finish Coating
    Zinc-Plated
  • Fittings Material
    Steel
  • Load Capacity
    174 lb
  • Type
    Hook & Hook
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)