Motion
85078061

Made in USA
85078061

5/16-18 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Alloy Steel, Zinc-Plated Finish, 1/2" Hex
Mi Item #11707713
MFR #85078061
Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85078061

5/16-18 UNC, 8" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 5 Alloy Steel, Zinc-Plated Finish, 1/2" Hex
Mi Item #11707713
MFR #85078061

Mfr description
85078061 85078061 5/16-18X8 GR5 ZP HEX H
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.43/each

Specifications

Dimensions

  • Hex Size
    1/2 in
  • Length
    8 in
  • Thread Size
    5/16-18 in

Details

  • Coating
    Zinc-Plated
  • Material
    Alloy Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)