Motion
85094407

Made in USA
85094407

Pleated Panel Filter - MERV: 13, 300 fpm Air Flow, Synthetic Material
MI ITEM #11707723
MFR #85094407
Price$38.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094407

Pleated Panel Filter - MERV: 13, 300 fpm Air Flow, Synthetic Material
MI ITEM #11707723
MFR #85094407

Mfr description
85094407 85094407 GREEN 13 14X25X1 MULTI
  • Earns LEED points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.85/each

Specifications

Dimensions

  • Actual Height
    13-1/2 in
  • Actual Width
    24 in, 24.508 in
  • MERV Rating
    13
  • Nominal Overall Height
    14 in
  • Nominal Overall Width
    25 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    High
  • CFM
    730
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.26 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV
    13
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    80-85
  • Pleats Per Square Foot
    15
  • Standards Met
    ASHRAE 52.2-2012, UL 900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)