Motion
85094472

Made in USA
85094472

24 x 24 x 1", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 300 Max FPM, 1,200 CFM, High Capacity, Use with Any Unit
Mi Item #11707729
MFR #85094472
Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094472

24 x 24 x 1", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 300 Max FPM, 1,200 CFM, High Capacity, Use with Any Unit
Mi Item #11707729
MFR #85094472

Mfr description
85094472 85094472 GREEN 13 24X24X1 MULTI
  • Earns LEED points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.60/each

Specifications

Dimensions

  • Actual Height
    23-3/8 in, 23.380 in
  • Actual Width
    23-3/8 in, 23.380 in
  • MERV Rating
    13
  • Nominal Overall Height
    24 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    High
  • CFM
    1200
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.26 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    80-85
  • Pleats Per Square Foot
    15
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)