Motion
85094480

Made in USA
85094480

10 x 20 x 2", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 500 Max FPM, 700 CFM, High Capacity, Use with Any Unit
Mi Item #11707730
MFR #85094480
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094480

10 x 20 x 2", MERV 13, 80 to 85% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Beverage Board Frame, 500 Max FPM, 700 CFM, High Capacity, Use with Any Unit
Mi Item #11707730
MFR #85094480

Mfr description
85094480 85094480 GREEN 13 10X20X2 MULTI
  • Earns LEED points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.25/each

Specifications

Dimensions

  • Actual Height
    9-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    13
  • Nominal Overall Height
    10 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    1-3/4 in
  • Capacity
    High
  • CFM
    700
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.29 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    2 in
  • Particle Capture Efficiency
    80-85
  • Pleats Per Square Foot
    10
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)