Motion
85094613

Made in USA
85094613

Pleated Panel Filter - MERV: 13, 500 fpm Air Flow, Synthetic Material
Mi Item #11707743
MFR #85094613
Price$77.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85094613

Pleated Panel Filter - MERV: 13, 500 fpm Air Flow, Synthetic Material
Mi Item #11707743
MFR #85094613

Mfr description
85094613 85094613 GREEN 13 16X20X4 MULTI
  • Earns LEED points
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.35/each

Specifications

Dimensions

  • Actual Height
    15-1/2 in
  • Actual Width
    19-1/2 in
  • MERV Rating
    13
  • Nominal Overall Height
    16 in
  • Nominal Overall Width
    20 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    1111
  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.27 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 fpm
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • MERV
    13
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    80-85
  • Pleats Per Square Foot
    11
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)