Motion
85181220

Made in USA
85181220

3/16" Diam x 2-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11707782
MFR #85181220
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85181220

3/16" Diam x 2-1/2" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11707782
MFR #85181220

Mfr description
85181220 85181220 3/16X2-1/2" ZINC PL HA
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Diameter
    3/16 in
  • Length
    2-1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Hammerlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)