Motion
85241305

Made in USA
85241305

0.01" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated Commercial Aluminum
Mi Item #11707786
MFR #85241305
Price$9.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241305

0.01" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated Commercial Aluminum
Mi Item #11707786
MFR #85241305

Mfr description
85241305 85241305 0.01T.375ID.625OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.08/each

Specifications

Dimensions

  • Inner Diameter
    0.3750 in
  • Outer Diameter
    0.6250 in
  • Screw Size
    5/16 in
  • Thickness
    0.0100 in

Details

  • Finish Coating
    Uncoated
  • Material
    Aluminum
  • Material Grade
    Commercial
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)