Motion
85241339

Made in USA
85241339

0.005" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated Commercial Aluminum
MI ITEM #11707789
MFR #85241339
List Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241339

0.005" Thick, 3/8" Inside x 5/8" OD, Round Shim 5/16" Screw, Uncoated Commercial Aluminum
MI ITEM #11707789
MFR #85241339

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.48/each for your price

Overview

Mfr description
85241339 85241339 .005T.375ID.625OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    Commercial
  • Material
    Aluminum
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0005 to 0.0005 in
  • Thickness
    0.0050 in
  • Inner Diameter
    0.3750 in
  • Screw Size
    5/16 in
  • Outer Diameter
    0.6250 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought