Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241362

0.016" Thick, 1/2" Inside x 3/4" OD, Round Shim 7/16" Screw, Uncoated Commercial Aluminum
MI ITEM #11707792
MFR #85241362

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85241362 85241362 .016T.500ID .75OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    Commercial
  • Material
    Aluminum
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0016 to 0.0016 in
  • Thickness
    0.0160 in
  • Inner Diameter
    0.5000 in
  • Screw Size
    7/16 in
  • Outer Diameter
    0.7500 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought