Motion
85241412

Made in USA
85241412

0.01" Thick, 5/8" Inside x 3/4" OD, Round Shim 9/16" Screw, Uncoated Commercial Aluminum
MI ITEM #11707797
MFR #85241412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241412

0.01" Thick, 5/8" Inside x 3/4" OD, Round Shim 9/16" Screw, Uncoated Commercial Aluminum
MI ITEM #11707797
MFR #85241412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85241412 85241412 .010T .625ID 1.OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    Commercial
  • Material
    Aluminum
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0010 to 0.0010 in
  • Thickness
    0.0100 in
  • Inner Diameter
    0.6250 in
  • Screw Size
    9/16 in
  • Outer Diameter
    1.0000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought