Motion
85241453

Made in USA
85241453

0.005" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated Commercial Aluminum
Mi Item #11707801
MFR #85241453
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241453

0.005" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated Commercial Aluminum
Mi Item #11707801
MFR #85241453

Mfr description
85241453 85241453 .005T .625ID1.0OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/each

Specifications

Dimensions

  • Inner Diameter
    0.6250 in
  • Outer Diameter
    1.0000 in
  • Screw Size
    9/16 in
  • Thickness
    0.0050 in

Details

  • Finish Coating
    Uncoated
  • Material
    Aluminum
  • Material Grade
    Commercial
  • Thickness Tolerance
    -0.0005 to 0.0005 in
  • Type
    Round Shim
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)