Motion
85241461

Made in USA
85241461

1/16" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated Commercial Aluminum
MI ITEM #11707802
MFR #85241461
List Price$10.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241461

1/16" Thick, 5/8" Inside x 1" OD, Round Shim 9/16" Screw, Uncoated Commercial Aluminum
MI ITEM #11707802
MFR #85241461

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.35/each for your price

Overview

Mfr description
85241461 85241461 .063T .625ID1.0OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    Commercial
  • Material
    Aluminum
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0035 to 0.0035 in
  • Thickness
    0.0630 in
  • Inner Diameter
    0.6250 in
  • Screw Size
    9/16 in
  • Outer Diameter
    1.0000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text