Motion
85241560

Made in USA
85241560

0.032" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated Commercial Aluminum
MI ITEM #11707812
MFR #85241560
List Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85241560

0.032" Thick, 1" Inside x 1-1/2" OD, Round Shim 7/8" Screw, Uncoated Commercial Aluminum
MI ITEM #11707812
MFR #85241560

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.63/each for your price

Overview

Mfr description
85241560 85241560 .032T 1.0ID 1.5OD 10PK
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Round shims add support, increase insulation, improve leveling, tighten seals and provide accurate spacing.

Specifications

  • Material Grade
    Commercial
  • Material
    Aluminum
  • Finish Coating
    Uncoated
  • Thickness Tolerance
    -0.0025 to 0.0025 in
  • Thickness
    0.0320 in
  • Inner Diameter
    1.0000 in
  • Screw Size
    7/8 in
  • Outer Diameter
    1.5000 in
  • Type
    Round Shim

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought