Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85260628

12" x 12" x 1/32" Orange-Red Silicone Sheet Adhesive Backing, 45 to 55 Shore A, 650 psi Tensile Strength, -60 to 600°F
MI ITEM #11707822
MFR #85260628

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
85260628 85260628 1/32"X12"X12" 50D HIGH

Specifications

  • Backing Type
    Adhesive
  • Color
    Orange-Red
  • Durometer Shore A
    45 - 55
  • Length
    12 in
  • Material
    Silicone
  • Maximum Temperature
    600.000 °F
  • Minimum Temperature
    -60.000 °F
  • Tensile Strength
    650
  • Thickness
    1/32 in
  • Width
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought