1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85260651
12" x 12" x 1/16" Orange-Red Silicone Sheet Adhesive Backing, 45 to 55 Shore A, 650 psi Tensile Strength, -60 to 600°F
MI ITEM #
11707824
MFR #
85260651
Price
$201.45
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Rubber
Sheets, Strips and Rolls
Made in USA 85260651
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85260651
12" x 12" x 1/16" Orange-Red Silicone Sheet Adhesive Backing, 45 to 55 Shore A, 650 psi Tensile Strength, -60 to 600°F
MI ITEM #
11707824
MFR #
85260651
Mfr description
85260651 85260651 1/16"X12"X12" 50D HIGH
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$201
.45
/each
Add to Cart
Specifications
Dimensions
Length
12 in
Tensile Strength
650
Thickness
1/16 in
Width
12 in
Details
Backing Type
Adhesive
Color
Orange-Red
Durometer Shore A
45 - 55
Material
Silicone
Maximum Temperature
600.000 °F
Minimum Temperature
-60.000 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items