Motion
85607299

Made in USA
85607299

24 Inch, Gooseneck, Clamp on, Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708182
MFR #85607299
Price$188.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85607299

24 Inch, Gooseneck, Clamp on, Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
MI ITEM #11708182
MFR #85607299

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$188.28/each

Specifications

Dimensions

  • Arm Length
    24 in
  • Cord Length
    6 ft
  • Head Diameter
    4-1/2 in
  • Wattage
    100 W

Details

  • Adjustable Arm Type
    Gooseneck
  • Color
    Black
  • Fixture Type
    General Purpose
  • Lamp Type
    Incandescent
  • Magnification
    1 x
  • Mounting Type
    Clamp On
  • PSC Code
    6210
  • Standards Met
    cUL Listed
  • Voltage
    120 V

Overview

Mfr description
85607299 85607299 24" 100W C-CLAMP FLEXA
  • General purpose lights are used for a variety of applications. They can be mounted to many different workspaces or on machines. Some general purpose task lights may be for heavier duty use when mounted onto machines. They can withstand vibrations, dust and moisture.
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light. These lamps are based off of original lighting technology. Light output and lifespan of newer technology has surpassed that of Incandescents.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought