Motion
85607307

Made in USA
85607307

18 Inch, Gooseneck, Coupler Mounted, Halogen, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
Mi Item #11708183
MFR #85607307
Price$160.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85607307

18 Inch, Gooseneck, Coupler Mounted, Halogen, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
Mi Item #11708183
MFR #85607307

Mfr description
85607307 85607307 18" ARM QUICK COUPLER
  • General purpose lights are used for a variety of applications. They can be mounted to many different workspaces or on machines. Some general purpose task lights may be for heavier duty use when mounted onto machines. They can withstand vibrations, dust and moisture.
  • Halogens are a brighter, whiter and longer lasting energy saving alternative to standard incandescent lamps. The thinner filament within a Halogen lamp is regenerated by gas which makes the lamp last longer, however causes it to run hotter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.93/each

Specifications

Dimensions

  • Arm Length
    18 in
  • Cord Length
    6 ft
  • Head Diameter
    4-1/2 in
  • Wattage
    100 W

Details

  • Adjustable Arm Type
    Gooseneck
  • Color
    Black
  • Fixture Type
    General Purpose
  • Lamp Type
    Halogen
  • Magnification
    1 x
  • Mounting Type
    Coupler Mount
  • PSC Code
    6210
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)