Motion
85607315

Made in USA
85607315

24 Inch, Gooseneck, Coupler Mounted, Halogen & Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
Mi Item #11708184
MFR #85607315
Price$169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85607315

24 Inch, Gooseneck, Coupler Mounted, Halogen & Incandescent, Black, General Purpose Task Light;100 Watt, 120 Volt, Nonmagnifying
Mi Item #11708184
MFR #85607315

Mfr description
85607315 85607315 24" ARM QUICK COUPLER
  • General purpose lights are used for a variety of applications. They can be mounted to many different workspaces or on machines. Some general purpose task lights may be for heavier duty use when mounted onto machines. They can withstand vibrations, dust and moisture.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.23/each

Specifications

Dimensions

  • Arm Length
    24 in
  • Cord Length
    6 ft
  • Head Diameter
    4-1/2 in
  • Wattage
    100 W

Details

  • Adjustable Arm Type
    Gooseneck
  • Color
    Black
  • Fixture Type
    General Purpose
  • Lamp Type
    Halogen; Incandescent
  • Magnification
    1 x
  • Mounting Type
    Coupler Mount
  • PSC Code
    6210
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)