Motion
85631612

Made in USA
85631612

3/32" Diam x 1-1/4" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11708193
MFR #85631612
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85631612

3/32" Diam x 1-1/4" Long Hammerlock Cotter Pin, Grade 2 Steel, Zinc-Plated
Mi Item #11708193
MFR #85631612

Mfr description
85631612 85631612 3/32X1-1/4" ZINC PL HA
  • Hammerlock cotter pins are installed with a hammer, which splits the pin's legs as it is inserted into a hole
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Diameter
    3/32 in
  • Length
    1-1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Pin Type
    Hammerlock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)