Motion
85661254

Made in USA
85661254

3/4-16 UNF, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
Mi Item #11708211
MFR #85661254
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
85661254

3/4-16 UNF, 2-1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 8 Alloy Steel, Zinc Yellow Dichromate Finish, 1-1/8" Hex
Mi Item #11708211
MFR #85661254

Mfr description
85661254 85661254 3/4-16 X 2 1/2 HX HD C
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Hex Size
    1-1/8 in
  • Length
    2-1/2 in
  • Thread Size
    3/4-16 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ASME B18.2.1
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNF
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)