1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85712834
1-5/8" Wide, Steel Wire Clamp for Tube & Hose - 5.08" Inside x 5.28" Outside Diam
MI ITEM #
11708228
MFR #
85712834
Price
$17.18
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Wire, Tube and Hose Clamps
Made in USA 85712834
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85712834
1-5/8" Wide, Steel Wire Clamp for Tube & Hose - 5.08" Inside x 5.28" Outside Diam
MI ITEM #
11708228
MFR #
85712834
Mfr description
85712834 85712834 5.080"MIN/5.280"MAX UN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.18
/each
Add to Cart
Specifications
Dimensions
Max Outside Diameter Hose
5.280
Width
1.6250 in
Details
Clamp Type
Clamps for Tube & Hose
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items