1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
85712859
1-5/8" Wide, Steel Wire Clamp for Tube & Hose - 5.58" Inside x 5.78" Outside Diam
MI ITEM #
11708229
MFR #
85712859
Price
$17.85
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Wire, Tube and Hose Clamps
Made in USA 85712859
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
85712859
1-5/8" Wide, Steel Wire Clamp for Tube & Hose - 5.58" Inside x 5.78" Outside Diam
MI ITEM #
11708229
MFR #
85712859
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$17.85
/each
Qty
Add to Cart
Specifications
Dimensions
Max Outside Diameter Hose
5.780
Width
1.6250 in
Details
Clamp Type
Clamps for Tube & Hose
Material
Steel
Overview
Mfr description
85712859 85712859 5.580"MIN/5.780"MAX UN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought