Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86209798

3' x 12" x 1" Black Polyethylene (UHMW) Sheet Black, Antistatic Grade
MI ITEM #11708581
MFR #86209798

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
86209798 86209798 1" X 12" X 36" SHEET P

Specifications

  • Material
    Polyethylene (UHMW)
  • Thickness
    1 in
  • Width
    12 in
  • Length
    3 ft, 36 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text