Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
86209905

3' x 24" x 3/4" Black Polyethylene (UHMW) Sheet Black, Antistatic Grade
MI ITEM #11708592
MFR #86209905

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
86209905 86209905 3/4" X 24" X 36" SHEET

Specifications

  • Material
    Polyethylene (UHMW)
  • Thickness
    3/4 in
  • Width
    24 in
  • Length
    3 ft, 36 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text